ERGO™ Slotted Flat Tipped Screwdrivers with Rubber Grip 1-1.6 mm x 100-200 mm
Imprint | Flat |
---|---|
Imprint size | 1,2mm |
Blade length | 125 mm |
Logistic Weight | 110 g |
---|---|
Imprint | Flat |
Imprint size | 1,2mm |
Blade length | 125 mm |
Length | 247 mm |
Finishing | Chromed |
Weight | 112 g |
Usually arrives within 14 working days