BAHCO B193.000.075 SCREWDRIVER PZ0X75
BahcoFit Pozidriv Screwdrivers with Rubber Grip PZ0-PZ4
See technical informationReferences
Bahco:B193.000.075
Rubix:264A0674
EAN:7314150278190

Product details : BAHCO B193.000.075 SCREWDRIVER PZ0X75
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz0 |
| Blade length | 75 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Delivery usually within ( 14 ) days
