References
Facom:ATWDH1X100CK
Rubix:256A5792
EAN:3662424097065

Product details : FACOM ATWDH1X100CK PROT SD PZ 1X100 SHOCK
Wide, domed metal insert to protect the striking zone, combined with a hexagonal blade in 73MO steel.
Hexagonal blade with nut for difficult wrench-based unscrewing.
Inline heat treatment: +100% longer life and +100% resistance.
Handle material: Soft Grip for greater comfort and always resistant to chemicals.
Tricoating treatment of the blade (ZincNickelChromium): 4 times more corrosion resistance.
Optimized handle ergonomics: + 10% torque.
Laser marking: for better wear resistance.
Numerically controlled machining of indentations: better screw adaptation, increasing torque transfer and reducing wear.
Hexagonal blade with nut for difficult wrench-based unscrewing.
Inline heat treatment: +100% longer life and +100% resistance.
Handle material: Soft Grip for greater comfort and always resistant to chemicals.
Tricoating treatment of the blade (ZincNickelChromium): 4 times more corrosion resistance.
Optimized handle ergonomics: + 10% torque.
Laser marking: for better wear resistance.
Numerically controlled machining of indentations: better screw adaptation, increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 100 mm |
| Length | 210 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 17.85 excl. VAT
/ Each
£ 21.42 incl. VAT
- Delivery usually within ( 14 ) days
