Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BAHCO 3740-100 FLAT CHISEL
BAHCO 3740-100 FLAT CHISEL
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
References
bahco:
3740-100
rubix:
113A8326
ean:
7314151834005
Technical specifications
Length
97
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3740-100 FLAT CHISEL
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
Logistic Weight
80
g
Length
97
mm
Weight
80
g
Type
Chisel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
ROEBUCK 866796 CHISEL FOR HAMMER DRILL LENGTH MM 360
IRWIN MARPLES M373 CHISEL 2 INCH
GEDORE CHISEL 150X16 97-150
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
ROEBUCK FLOORBOARD CHISEL 2 1/4
IRWIN MARPLES M444 CHISEL 4 PIECE SET
SEALEY D1CC TOOTHED MORTAR/COMB CHISEL 30 X 250MM SDS PLUS
CHICAGO PNEUMATIC CHISEL A046063
GEDORE 95-250 COLD CHISEL
CP CHISEL A046073
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
DEWALT SDS + TILE CHISEL 40 X 200MM MPDT6806QZ
BOSCH POINTED CHISEL 1 618 600 012
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP