ROEBUCK FLAT COLD CHISEL 175MM X 21 MM


Flat chisels

References
roebuck:5103002
rubix:2525746
ean:3660338342097
brand logo
brand logo
Technical specifications
Length175 mm
Width21 mm
See all Specifications

Product details : ROEBUCK FLAT COLD CHISEL 175MM X 21 MM


Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.

Technical specifications


Attributes
Length175 mm
Width21 mm
Weight257 g
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
  • In stock: Next day delivery