ROEBUCK 866796 CHISEL FOR HAMMER DRILL LENGTH MM 360
Chisel for hammer drill
See technical informationSee documentsReferences
Roebuck:866796
Rubix:217A4040
EAN:3660338208737

Documents
Product details : ROEBUCK 866796 CHISEL FOR HAMMER DRILL LENGTH MM 360
Chisel for hammer drill
Technical specifications
Attributes
| Length | 360 mm |
|---|---|
| Width | 50 mm |
| Handle | without |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- In stock: Next day delivery
