NORBAR 15002 TW MDL 50 PROF 3/8IN SQ DR INDUSTRIAL RATCHET


Torque Wrench

References
norbar torque tools:15002
rubix:80162311
ean:5060207564267
brand logo
brand logo
Technical specifications
Tightening torque, minimum10 N.m
Tightening torque, maximum50 N.m
Length335 mm
See all Specifications

Product details : NORBAR 15002 TW MDL 50 PROF 3/8IN SQ DR INDUSTRIAL RATCHET


The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use.The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met. Supplied with a 3/8" to 1/2" square drive Adapter.

Strengths

Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.

Technical specifications


Attributes
Tightening torque, minimum10 N.m
Tightening torque, maximum50 N.m
Length335 mm
Weight0.7 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 218.84 excl. VAT
/ Each
£ 262.61 incl. VAT
  • In stock: Next day delivery