References
Expert:HVT5000
Rubix:046957



Technical specifications
| Tightening torque, minimum | 140 N.m |
|---|---|
| Tightening torque, maximum | 560 N.m |
| Square drive adapter | 3/4 '' |
Product details : EXPERT HVT5000 TORQUE WRENCH 100-400 LB/FT
These durable, hardwearing heavy-duty torque wrenches retain a ±4% accuracy. With comfortable handles, that have been designed for controlled pulling effort at all settings and a convenient push-through user replaceable square drive
Strengths
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Applications
Ideal for restricted areas
Technical specifications
Attributes
| Tightening torque, minimum | 140 N.m |
|---|---|
| Tightening torque, maximum | 560 N.m |
| Square drive adapter | 3/4 '' |
| Length | 1130 mm |
| Weight | 9.4 kg |
| Type | adjustable |
Show UNSPSC/ECL@SS
£ 563.01 excl. VAT
/ Each
£ 675.61 incl. VAT
- Delivery usually within ( 14 ) days