721 Quick Series Torque wrench standard MANOSKOP® with fixed ratchet
Tightening torque, minimum | 30 N.m |
---|---|
Tightening torque, maximum | 150 N.m |
Square drive adapter | 1/2 '' |
Logistics dimensions (L x W x H) | 455x45x35 mm |
---|---|
Logistic Weight | 1282 g |
Package weight | 1394 g |
Tightening torque, minimum | 30 N.m |
Tightening torque, maximum | 150 N.m |
Square drive adapter | 1/2 '' |
Length | 452 mm |
Weight | 1.28 kg |
Usually arrives within 14 working days