FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 500G - SAFETY LOCK SYSTEM
205C.SLS - Graphite handle DIN engineers hammer - SLS
See technical informationReferences
Facom:205C.50SLS
Rubix:2588805
EAN:3662424029554



Product details : FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 500G - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 318x120x27 mm |
|---|---|
| Package weight | 713 g |
| Type | mechanic's hammer |
| Section | 27 mm |
| Length | 320 mm |
| Weight | 605 g |
| Diameter | 27 mm |
| Handle | graphite |
| Head length | 122 mm |
Show UNSPSC/ECL@SS
£ 52.92 excl. VAT
/ Each
£ 63.50 incl. VAT
- Delivery usually within ( 14 ) days
