References
Expert:E150302
Rubix:2014227
EAN:3258951503027

Product details : EXPERT FACE MALLET 32MM E150302
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 290 mm |
| Weight | 290 g |
| Diameter | 25 mm |
| Handle | wooden |
| Material | galvanised steel (head);wood (handle) |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- Delivery usually within ( 14 ) days