References
Draper:66843
Rubix:382A5658
Manufacturer :66843
EAN:5010559668434

Product details : DRAPER 66843 2PC 75MM T9 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | t9 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 7 ) days
