References
Draper:67270
Rubix:4533415
Manufacturer :67270

Product details : DRAPER 67270 EYE HICKORY SLEDGE HAMMER SHAFT 900MM 45 X 32MM
Straight grained hickory shaft sanded and waxed. Eye size 43 x 30mm. Suitable for all weights of sledge hammer.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 32 mm |
| Length | 900 mm |
| Diameter | 43 mm |
| Handle | hickory (straight grained, sanded and waxed) |
| Material | hickory |
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
- Delivery usually within ( 7 ) days
