References
Facom:202H.1/2
Rubix:80013710
EAN:3148517524309




Product details : FACOM 1/2LB BALL PEIN ENGINEERS HAMMER
202H - Ball head engineers hammers
-"High safety" hickory handle, steel wedge.
-"High safety" hickory handle, steel wedge.
Technical specifications
Attributes
| Logistic Weight | 329 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x85x20 mm |
| Package weight | 329 g |
| Type | mechanic's hammer |
| Section | 26 mm |
| Length | 297 mm |
| Weight | 280 g |
| Diameter | 26 mm |
| Handle | hickory wood |
| Head length | 84 mm |
| Material | steel (head);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Delivery usually within ( 14 ) days
