FACOM 860H.32 860HDINGING HAMMERS ROUND FACE 32 MM
860H – Round-headed trimming hammers
See technical informationReferences
Facom:860H.32
Rubix:395A5230
EAN:3148517527126

Product details : FACOM 860H.32 860HDINGING HAMMERS ROUND FACE 32 MM
860H – Round-headed trimming hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 628 g |
|---|---|
| Packaged dimensions (D x W x H) | 341x132x30 mm |
| Package weight | 628 g |
| Type | planishing hammer |
| Section | 32 mm |
| Length | 339 mm |
| Weight | 570 g |
| Diameter | 32 mm |
| Shape | round |
| Head length | 134 mm |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Delivery usually within ( 14 ) days
