THOR 34RH175 SIZE 3 HIDE SPLIT HEAD HAMMER


Hammer

References
thor hammer:34-RH175
rubix:211803
ean:5012936341756
brand logo
brand logo
Technical specifications
TypeMallet
Length325 mm
Weight1450 g
See all Specifications

Product details : THOR 34RH175 SIZE 3 HIDE SPLIT HEAD HAMMER


The split Heads have two socket head cap screws to secure both handle and faces. The design of the head allows for quick adjustment or replacement of both handle and faces.

Strengths

•Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable
For safety reasons use only original replacement parts

Technical specifications


Attributes
TypeMallet
Length325 mm
Weight1450 g
ShapeRound
HandleWood
MaterialCast Iron
Show UNSPSC/ECL@SS
£ 36.02 excl. VAT
/ Each
£ 43.22 incl. VAT
  • Usually arrives within 14 working days