References
Thor Hammer:76-708NF
Rubix:011657
EAN:5012936670818



Documents
Product details : THOR 76708NF REPLACEMENT WHITE NYLON FACE
For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. White: Hard nylon shore D61-65. All purpose face suitable for light and heavy duty applications.
Strengths
Hard wearing White Nylon
General purpose face
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
General purpose face
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
For light and Heavy assembly work
Technical specifications
Attributes
| Weight | 10 g |
|---|---|
| Diameter | 25 mm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
- In stock: Next day delivery
