DRAPER EXPERT 08936 230V SDS MAX ROTARY HAMMER DRILL 7KG 1600W

Draper

See technical information

References

Draper Expert:08936
Rubix:390A3916
Manufacturer :08936
brand logo

Technical specifications

Weight7300 g

Product details : DRAPER EXPERT 08936 230V SDS MAX ROTARY HAMMER DRILL 7KG 1600W


This SDS MAX rotary demolition hammer drill has two interchangeable functions: hammer drill and chisel lock. Fitted with an SDS MAX chuck and safety clutch. It has a powerful motor, able to reach 1,600W and an all-metal gearbox. Capable of drilling 40mm of concrete and 60mm of wood. There is an anti-vibration soft grip handle and the tool comes with an auxiliary handle for extra control. Includes SDS MAX drill bit and chisel. Has 2.2m VDE power cord and approved BS plug. Supplied in a sturdy blow moulded plastic case with metal clasps.

Technical specifications


Attributes
Weight7300 g
£ 136.65 excl. VAT
/ Each
£ 163.98 incl. VAT
  • Delivery usually within ( 7 ) days