References
Thor Hammer:02-114
Rubix:011671
EAN:5012936011406

Documents
Product details : THOR 02114 SIZE 3 HIDE MALLET
Manufactured from genuine Water-Buffalo hide tightly coiled, pressed three times under powerful hydraulic presses and seasoned for many months. These carefully controlled processes ensure dependable rawhide mallets of uniform quality and maximum durability.
Strengths
Manufactured from genuine Water-Buffalo hide tightly coiled, pressed three times under powerful hydraulic presses and seasoned for many months
These carefully controlled processes ensure dependable hide mallets of uniform quality and maximum durability
These carefully controlled processes ensure dependable hide mallets of uniform quality and maximum durability
Applications
Ideal for the jewellery trade, sheet metal work, die cutting industry and use on copper, brass and soft metals
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Weight | 250 g |
| Diameter | 44 mm |
| Handle | wood |
| Head length | 81 mm |
| Material | hide |
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
- Usually arrives within 14 working days
