• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DRAPER 76738 BANDSAW BLADE 2560MM X 1/4IN 6

DRAPER 76738 BANDSAW BLADE 2560MM X 1/4IN 6

Draper

See technical information
References
Draper:76738
Rubix:80075261
Manufacturer :76738
brand logo
brand logo

Product details : DRAPER 76738 BANDSAW BLADE 2560MM X 1/4IN 6


Bandsaw blades for hard and soft woods and plastics.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640642 216MM X 60 TEETHBOSCH 2608640518 CIRCULAR SAW BLADE MULTI MATERIAL 300MM X 96 TEETHBOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETHBAHCO 8501-15F CIRCULAR SAW BLADE 190MMDRAPER 38594 RECIP SAW BLADE 5PCS - S1122BFBAHCO 3906-300-18-2P HAND HACK SANDFLEXKLINGSPOR 670472 RS603WR RECIP BLADE 300X19X12MM CUT 280MM 3TPI PK5BAHCO 216-300-R ROD SAWBLADESBAHCO 91-434-5P JIGSAWBLADES T-SHANK 5-PACKBOSCH 2.608.900.562 SAW BLADE SET OF 3ROEBUCK COPING SAW BLADE 15TPI PACK OF 10BOSCH S2345X 2PKBLADES 2608654403BAHCO 3942-300-5-HSL-10P RECIP HCS 300MM JS5 HSL 10PSTARRETT BR81014-5 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 5BAHCO 3906-300-18-10P HAND HACK SANDFLEX PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap