References
Bosch:2608900562
Rubix:247A0836
EAN:4059952537863




Technical specifications
| Length | 83 mm |
|---|---|
| Material | stainless steel;carbide |
| Type | jigsaw blade |
Product details : BOSCH 2.608.900.562 SAW BLADE SET OF 3
Jigsaw blade for stainless steel
Technical specifications
Attributes
| Length | 83 mm |
|---|---|
| Material | stainless steel;carbide |
| Type | jigsaw blade |
| Packaging | 3 piece pack |
| Total length | 83 mm |
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
- Usually arrives within 14 working days