BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH


Multi Material circular saw blade

References
bosch:2608640514
rubix:1243531
ean:3165140193047
brand logo
brand logo
Technical specifications
MaterialCarbide
See all Specifications

Product details : BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH



Outer diameter in inches: 9 1/4
Outer diameter mm: 235Ø from
Bore mm: 30 With reduction ring mm: 25
Width of cut (b1) mm / thickness of blade body (b2) mm: 2.4/1.8
Number of teeth: 64 Model: Standard for Multi Material Tooth shape: HLTCG Cutting result: 4

Technical specifications


Attributes
Logistic Weight760 g
Packaged dimensions (D x W x H)307x262x12 mm
Package weight760 g
MaterialCarbide
Diameter235 mm
Number of teeth64
Show UNSPSC/ECL@SS
£ 50.42 excl. VAT
/ Each
£ 60.50 incl. VAT
  • Usually arrives within 14 working days