BOSCH S2345X 2PKBLADES 2608654403


Sabre saw blade S 2345 X

References
bosch:2608654403
rubix:122A9622
ean:3165140169578
brand logo
brand logo
Technical specifications
Length200 mm
MaterialHCS
See all Specifications

Product details : BOSCH S2345X 2PKBLADES 2608654403


Materials: HCS Construction would [mm]: < 150 tooth configuration: ground, rectified panels [mm]: 6 -60 Pitch [mm]/TPI: 2.5 -4.3 / 6-10 Wall cut out in wood [mm]: <150
Total length [mm]: 200Plastic [mm]: < 150 Thickness [mm]: 1.25 Areas of use: Timber (<150 mm), panels: veneered panels, medium density particle board (6 - 60 mm), plywood, plastic material (<150 mm), wood panel (<150 mm) ProgressiveModel: S 2345 X

Applications

Wood|Timber/Lumbar/beamswoodWoods | Plywood/LathedWood|Uncoated MDF panelsWoods|Particle board

Technical specifications


Attributes
Logistic Weight67 g
Packaged dimensions (D x W x H)250x50x3 mm
Package weight65 g
Length200 mm
MaterialHCS
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
  • Usually arrives within 14 working days