Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
Circular Saw Blade
References
bahco:
8501-15F
rubix:
113A9388
ean:
7311518220976
Technical specifications
Material
Hardened Cold Rolled Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
395
g
Material
Hardened Cold Rolled Steel
Packaging
1 Piece Pack
Weight
310
g
Diameter
190
mm
Number of teeth
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.35
excl. VAT
/
Each
£
40.02
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
BOSCH 2608640681 CIRCULAR SAW BLADE 300 x 3.2 x 30MM AC2015-01
BAHCO 8501-15 CIRCULAR SAW BLADE 190MM
MAKITA 792146-3 RECIPRO SAW BLADE NO.21 JR3000 PK5
BOSCH RECIPRO BRICK BLADES S2243HM
STARRETT KRB12-A RECIP BLADE KIT 12 PC PACK
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD
BAHCO 8501-16 CIRCULAR SAW BLADE 200MM
SEALEY SA345/B32 AIR SAW BLADE 32TPI PACK OF 5
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
LENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPE
MILWAUKEE 4932479574