• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK COPING SAW BLADE 15TPI PACK OF 10

ROEBUCK COPING SAW BLADE 15TPI PACK OF 10

Saws' blades Roebuck

See technical information
References
Roebuck:UK304CP
Rubix:1343587
brand logo
brand logo

Product details : ROEBUCK COPING SAW BLADE 15TPI PACK OF 10


Pack of 10 professional coping saw blades for broad range of materials including ferrous and non-ferrous metals.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEXBOSCH 2608640519 CSB OPTILINE WOOD HAND HELD 200X30X2.8X48TKLINGSPOR 670472 RS603WR RECIP BLADE 300X19X12MM CUT 280MM 3TPI PK5BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETHROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367SEALEY SA345/B32 AIR SAW BLADE 32TPI PACK OF 5BOSCH JIGSAW BLADES T118BF PACK OF 5BAHCO 8501-12F CIRCULAR SAW BLADE 180MMDRAPER 26194 TCT SAW BLADE 216MM 24T CONSDRAPER 45863 BANDSAW BLADE 2240X19MM 4 SKIPBOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10BAHCO 91-622-5P JIGSAWBLADES T-SHANK 5-PACKROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543BAHCO 3940-228-10-ST-5P RECIP BIM 228MM 10TPI ST 5P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap