References
Draper:77584
Rubix:390A3618
Manufacturer :77584

Product details : DRAPER 77584 CHAIN OIL FILTER WRENCH 100MM
Gives a positive grip on oil filter during removal. Plastic covered steel leverage handle.
Technical specifications
Attributes
| Opening | 100 mm |
|---|---|
| Length | 126 mm |
| Type | filter wrench |
| Diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Delivery usually within ( 7 ) days
