STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 24MM 40102424
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40102424
Rubix:80087396
EAN:4018754019328



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 24MM 40102424
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x50x330 mm |
|---|---|
| Logistic Weight | 363 g |
| Opening | 24 |
| Length | 330 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 28.11 excl. VAT
/ Each
£ 33.73 incl. VAT
- Usually arrives within 14 working days
