FACOM RING WRENCH 54A.50


54A - Polygon keys contrecoudées "big effort" metrics

References
facom:54A.50
rubix:1234102
ean:3148511106358
brand logo
brand logo
Technical specifications
Opening50
Length290 mm
See all Specifications

Product details : FACOM RING WRENCH 54A.50


54A - Polygon keys contrecoudées "big effort" metrics
- Polygon offset wide-claw wrenches : for powerful clamping, thanks to the high resistance of the polygon head and the long adjustable handle (to be ordered separately).
- Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
- Metric dimensions: from 24 to 70 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight1409 g
Packaged dimensions (D x W x H)295x75x65 mm
Package weight1635 g
Opening50
Length290 mm
Weight1450 g
FinishingSatin/Chrome
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 83.97 excl. VAT
/ Each
£ 100.76 incl. VAT
  • Usually arrives within 14 working days