References
Roebuck:879963
Rubix:209A7587
EAN:3660338334399

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM ROUND SMOOTH 879963
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 250 mm |
| Type of cut | smooth |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Usually arrives within 14 working days
