DRAPER 66125 VENOM 500MM 14PPI HP HAND SAW

Draper

See technical information
References
Draper:66125
Rubix:382A5569
Manufacturer :66125
EAN:5010559661251
brand logo

Product details : DRAPER 66125 VENOM 500MM 14PPI HP HAND SAW


Saw blades manufactured from high quality 1mm 65Mn carbon steel, that's correctly hardened, tempered, straightened and stress relieved to ensure the blades strength and straightness. An ideal saw for use on laminate flooring, formica and beading. The forward cutting set of the teeth delivers faster cutting with optimal sawdust removal. The finely ground blade is coated with an ultra - tough lacquer protecting the blade from corrosion whilst easing friction when sawing. Fitted with an ergonomic soft grip handle that guarantees user comfort, even when used for prolonged periods.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
  • Delivery usually within ( 7 ) days