References
Bahco:396-JT
Rubix:232A8770
EAN:7311518168056

Documents
Product details : BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH
Strengths
•Fast, clean cutting in soft or green wood with Japanese teething
Safety lock in both open and closed position
Safety lock in both open and closed position
Applications
Occasional Use in Vineyards and Orchards
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Length | 190 mm |
| Material | plastic (handle) |
| Type | log saw |
Show UNSPSC/ECL@SS
£ 40.92 excl. VAT
/ Each
£ 49.10 incl. VAT
- Delivery usually within ( 14 ) days
