References
Draper:89451
Rubix:382A8526
Manufacturer :89451
EAN:5010559894512





Product details : DRAPER 89451 20V CIRC SAW (NAKED) SF
Part of the Draper Storm Force® 20V Power Interchange series. Adjustable cutting depth and angle cutting, laser guide, lower blade guard, auxiliary handle and dust extraction outlet. Supplied with a parallel guide and blade. Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Material | wood |
|---|---|
| Type | panel saw |
| Blade diameter | 165 mm |
| Cutting capacity | 55 mm |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Delivery usually within ( 7 ) days
