References
Draper:26696
Rubix:80108072
Manufacturer :26696



Product details : DRAPER 8235/25/MM 25 PIECE SPANNER SET 26696
Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°. Supplied in a wall mountable plastic storage rack.
Technical specifications
Attributes
| Opening | 6 - 32 mm |
|---|---|
| Length | 655 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 90.67 excl. VAT
/ Each
£ 108.80 incl. VAT
- Delivery usually within ( 7 ) days
