BAHCO 111M-15 COMBINATION WRENCH 15MM


Ring spanners curved, metric 111M

References
bahco:111M-15
rubix:042093
ean:7314151828707
brand logo
brand logo
Technical specifications
Opening15
Length185Ā mm
See all Specifications

Product details : BAHCO 111M-15 COMBINATION WRENCH 15MM


Ring spanners, curved, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. U-shaped shaft for better comfort. Position of the jaw 15 with flatter heads for better accessibility. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Ring side 15 curved for hand protection and better grip. Larger and bilateral exact measurements for improved recognition. Chrome-plated, finely polished for high surface quality. Patented U-shape design. SB = individually packed on an informative plastic card.

Technical specifications


Attributes
Logistic Weight96Ā g
Opening15
Length185Ā mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
Ā£ 9.76 excl. VAT
/ Each
Ā£ 11.71 incl. VAT
  • Usually arrives within 14 working days