STAHLWILLE 02190019 3/8 INCH DRIVE X 19MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02190019
Rubix:2018488
EAN:4018754003419



Documents
Product details : STAHLWILLE 02190019 3/8 INCH DRIVE X 19MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x29x40 mm |
|---|---|
| Logistic Weight | 40 g |
| Opening | 19 |
| Length | 40.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- In stock: Next day delivery
