• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3580 OT-LC - OPEN TOTE LARGE COMPACT TOOL BAG 280 X 400 370 BLA

VETO AX3580 OT-LC - OPEN TOTE LARGE COMPACT TOOL BAG 280 X 400 370 BLA

Ot-lc

See technical informationSee documents

References

Veto Pro Pac:AX3580
Rubix:388A4629
Manufacturer :AX3580
brand logo
brand logo

Documents

Product details : VETO AX3580 OT-LC - OPEN TOTE LARGE COMPACT TOOL BAG 280 X 400 370 BLA


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 318.31 excl. VAT
/ Each
£ 381.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MILWAUKEE 4931416739 TOOL BAG"SPARTEX 2200000608MD POLYTHENE MD CLEAR BAGS 150MMx200MM 6X8"" PK1000"DRAPER 87358 HEAVY DUTY TOOLBAGSPARTEX 2100001218LD POLYTHENE LD CLEAR BAGS 300MMx450MM 12X18 PK1000DRAPER EXPERT 72999 CANVAS TOOL BAGVETO AX3703 TECH PAC MCP INFRARED - COMPACT TOOL BAG IN THE NEW COLOUR"SPARTEX 2200000203MD POLYTHENE MD CLEAR BAGS 50MMx75MM 2X3""PK1000"VETO AX3654 TP-XXL BLACKOUT - XXL TOOL POUCH WITH SIDE MOUNTED METER PDRAPER 87359 TOOL BAG 420MM"SPARTEX 2200000709MD POLYTHENE MD CLEAR BAGS 175MMx225MM 7X9"" PK1000"VETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWNSPARTEX 2001A4 SELF SEAL PLAIN BAGS 9X12.75 229X324MM PK 1000SPARTEX 2100000810LD POLYTHENE LD CLR BAGS 200MMX250MM 8X10 PK1000DRAPER 72970 TOOL BAG 740X190X220MMGTLINE BAG & CASE PTS R TOOL BAG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap