References
Draper:94624
Rubix:382A8879
Manufacturer :94624
EAN:5059482030598


Product details : DRAPER 94624 VDE 200MM COMBI PLIERS
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 2.5mm.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Cutting capacity | 2.5 mm |
| Type | vde combination pliers |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- Delivery usually within ( 7 ) days
