References
Facom:432.E
Rubix:1233822
EAN:3148511760017

Product details : FACOM PLIER 432.E
ESD cutting pliers with half-round tips
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Fine mesh.
Weight: 70 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Fine mesh.
Weight: 70 g.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x60x20 mm |
| Package weight | 76 g |
| Nose shape | flat |
| Length | 120 mm |
| Weight | 70 g |
| Length of noses | 26 mm |
Show UNSPSC/ECL@SS
£ 63.62 excl. VAT
/ Each
£ 76.34 incl. VAT
- Delivery usually within ( 14 ) days
