References
Draper:94635
Rubix:382A8888
Manufacturer :94635
EAN:5059482030680


Product details : DRAPER 94635 VDE 180MM H/L COMBI PLIER
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide better gripping performance and an effortless clean cutting edge. The off-centred, precision-machined pivot pins not only allow a smooth one-handed operation with minimum play for ease of use, but also increase the grip when required. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 2.0mm.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length | 180 mm |
| Weight | 232 g |
| Cutting capacity | 2 mm |
| Type | vde hi-leverage combi pliers (xp1000 series) |
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ Each
£ 33.10 incl. VAT
- Delivery usually within ( 7 ) days
