Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
LINDSTROM 7290 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
LINDSTROM 7290 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
Supreme range
References
bahco:
7290
rubix:
078179
ean:
7314150052547
Technical specifications
Length
108
mm
Weight
56
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LINDSTROM 7290 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
Logistic Weight
56
g
Length
108
mm
Weight
56
g
Length of noses
10.3
mm
Type
Angled Oblique Cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK ERGOMAXX CUTTING PLIERS MULTI-FUNCTION 25 INSULA1000V 840526
KNIPEX 7002140 DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 9562190 WIRE ROPE CUTTERS 190MM
KNIPEX 9526165SB CABLE SHEARS 165MM
BAHCO 2171G-180 SIDE CUTTER 2171G-180
KNIPEX 7712115ESDSB DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7942125Z DIAGONAL CUTTING NIPPERS 125MM
GEDORE 8305-2 NEEDLE NOSE PLIERS
KNIPEX 7001140SB DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 1382200SB PLIERS FOR ELECTRICAL INSTALLATION 200MM
KNIPEX 9562190SB WIRE ROPE CUTTERS 190MM
KNIPEX 7412160SB DIAGONAL CUTTING NIPPERS 160MM
FACOM PLIER 406.MT
KNIPEX 7006180T DIAGONAL CUTTING NIPPERS TT 180MM
KNIPEX 7942125ZESD DIAGONAL CUTTING NIPPERS 125MM