References
Roebuck:4971942
Rubix:2521396
EAN:3660338341069

Documents
Product details : ROEBUCK ENGINEER'S COMBINATION PLIERS 200MM
Standard: ISO 5742/ DIN5233
All models are polished at the head and joint.
Multipurpose pliers, suitable for cutting medium to hard wire.
Serrated jaws for holding nuts, bolts, pins and pipes.
Non-slip PVC handles.
All models are polished at the head and joint.
Multipurpose pliers, suitable for cutting medium to hard wire.
Serrated jaws for holding nuts, bolts, pins and pipes.
Non-slip PVC handles.
Technical specifications
Attributes
| Weight | 285 g |
|---|---|
| Length | 200 mm |
| Length of noses | 43 mm |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- In stock: Next day delivery
