STANLEY FMHT0-70813 FATMAX COMP ACTION PLIERS COMBINATION
FatMax Compound Pliers - Combination
See technical informationReferences
Stanley:FMHT0-70813
Rubix:2525927
EAN:3253560708139

Product details : STANLEY FMHT0-70813 FATMAX COMP ACTION PLIERS COMBINATION
Bi material handle compound action gives 70% more cutting and gripping power.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 23x75x270 mm |
|---|---|
| Package weight | 360 g |
| Length | 215 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 7 ) days