References
Roebuck:4971941
Rubix:2521395
EAN:3660338341052

Documents
Product details : ROEBUCK ENGINEER'S COMBINATION PLIERS 180MM
Standard: ISO 5742/ DIN5233
All models are polished at the head and joint.
Multipurpose pliers, suitable for cutting medium to hard wire.
Serrated jaws for holding nuts, bolts, pins and pipes.
Non-slip PVC handles.
All models are polished at the head and joint.
Multipurpose pliers, suitable for cutting medium to hard wire.
Serrated jaws for holding nuts, bolts, pins and pipes.
Non-slip PVC handles.
Technical specifications
Attributes
| Weight | 225 g |
|---|---|
| Length | 180 mm |
| Length of noses | 38 mm |
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
- In stock: Next day delivery
