GEDORE 8245 200TL COMBINATION PLIERS


8245 combination pliers-TL

References
gedore:8245-200 TL
rubix:45027154
manufacturer :6730720
ean:4010886673072
brand logo
brand logo
Technical specifications
Weight297 g
Length200 mm
See all Specifications

Product details : GEDORE 8245 200TL COMBINATION PLIERS


Combination pliers 200 mm dip-insulated Acc. to DIN ISO 5746 Universal model with slimline head, ideal for confined spaces Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight297 g
Weight297 g
Length200 mm
Length of noses42 mm
Width of jaws10.5 mm
Show UNSPSC/ECL@SS
£ 28.08 excl. VAT
/ Each
£ 33.70 incl. VAT
  • Usually arrives within 14 working days