References
Facom:980.PB
Rubix:270A2259
EAN:3148517591646
Product details : FACOM 980.PB MULTI-PURPOSE SHEARS PACKAGED
Strengths
•980: straight blade version.
Blade opening: 29 -> 36 mm.
Opening of handles: 77 -> 102 mm.
Comfortable: Two non-slip handles materials.
Security: locking system in position closed.
Precise: Blade with fine serrations prevents the risk of slipping.
Ideal for all everyday applications cutting: - Carton, rubber, PVC, leather 5 mm thick. - Thin sheet 0.5 mm, aluminum sheet up to 1 mm. - Electric cable with diam. 2.5 mm. - Flexible ducts, pipes, insulation foam etc
Blade opening: 29 -> 36 mm.
Opening of handles: 77 -> 102 mm.
Comfortable: Two non-slip handles materials.
Security: locking system in position closed.
Precise: Blade with fine serrations prevents the risk of slipping.
Ideal for all everyday applications cutting: - Carton, rubber, PVC, leather 5 mm thick. - Thin sheet 0.5 mm, aluminum sheet up to 1 mm. - Electric cable with diam. 2.5 mm. - Flexible ducts, pipes, insulation foam etc
Technical specifications
Attributes
| Cutting capacity | 36 mm |
|---|---|
| Length | 205 mm |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- Delivery usually within ( 14 ) days




