ROEBUCK 212802EU BUAVTIN-SET 3 PIECE SET OF COMPOUND ACTION SNIPS
Set of 3 aviation snips
See technical informationSee documentsReferences
Roebuck:4971970
Rubix:212802
EAN:3660338516481
Documents
Product details : ROEBUCK 212802EU BUAVTIN-SET 3 PIECE SET OF COMPOUND ACTION SNIPS
Manafactured from drop forged chrome molybdenum.
Contents include straight, left and right cut patterns.
Colour coded handle for easy identification.
Suitable for cutting 1.
2mm cold rolling steel and 0.
7mm stainless steel.
Contents include straight, left and right cut patterns.
Colour coded handle for easy identification.
Suitable for cutting 1.
2mm cold rolling steel and 0.
7mm stainless steel.
Technical specifications
Attributes
| Length | 250 mm |
|---|
Show UNSPSC/ECL@SS
£ 64.98 excl. VAT
/ Each
£ 77.98 incl. VAT
- In stock: Next day delivery

