References
Draper:99949
Rubix:382A9557
Manufacturer :99949
EAN:5059482002656
Product details : DRAPER 99949 BELT TENSIONER WRENCH SET
Our new Belt Tensioner Wrench set is designed for professional mechanics who work on non-commercial vehicles. Adjusting, removing, or installing drive belts couldn't be easier, thanks to a slim 4.2mm thick design that makes working in tight spaces easy. Includes 13 x interchangeable heads, 5 x E sockets (E10, E12, E14, E16 & E18) and 8 x 12-point sockets (12, 13, 14, 15, 16, 17, 18 & 19mm). Meanwhile, a vinyl handle with a gripped finish prevents slippage, allowing you to work more efficiently. Prevent wear and tear by choosing the right tool for the job and enjoy a lifetime guarantee with your purchase.
Technical specifications
Attributes
| Opening | 14.1 x 8mm |
|---|---|
| Length | 450 mm |
| Type | belt wrench |
Show UNSPSC/ECL@SS
£ 68.96 excl. VAT
/ Each
£ 82.75 incl. VAT
- Delivery usually within ( 7 ) days

