BAHCO 10RM-8 RATCHET WRENCH STUBBY

Double ended ring wrenches metric Stubby design 10RM

See technical information

References

Bahco:10RM-8
Rubix:118A7800
EAN:7314153014344
brand logo

Technical specifications

Opening8
Length90 mm
Typeratchet spanner
See all Specifications

Product details : BAHCO 10RM-8 RATCHET WRENCH STUBBY


Insert-ring ratchet wrenches, metric, Stubby design. Standards: ISO 3318 and DIN 3113. Material: high-alloy quality steel. Jaw position: 15o with a narrower head for better accessibility. Ratchet with 12 teeth in the ring for good productivity in application. Action angle 5. Twelve-sided Dynamic Drive profile for longer life of screws and nuts. Convenient changeover button for changing direction of rotation: left/right. Larger and two-sided size indicator for easy recognition. Chrome plated and matte polished for high quality surface.

Technical specifications


Attributes
Logistic Weight20 g
Opening8
Length90 mm
Typeratchet spanner
Finishingchromed
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
  • Delivery usually within ( 14 ) days