References
Challenger:AA63
Rubix:229A9688

Product details : CHALLENGER AA63 BATTERY 12V DC 7AH
Use in either standby [alarm panels and PSUs] or cyclic applications
For cyclic application the correct charging circuit must be used
High quality materials and construction
Sealed lead acid
Non spillable
Spade terminals
5 year normal service
6 months shelf life (82% capacity)
For cyclic application the correct charging circuit must be used
High quality materials and construction
Sealed lead acid
Non spillable
Spade terminals
5 year normal service
6 months shelf life (82% capacity)
Technical specifications
Attributes
| Capacity | 7 Ah |
|---|---|
| Voltage | 12 V |
| Type | sla |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
