References
Saft Batteries:LS145003PFRP
Rubix:126A8348



Documents
Product details : SAFT BATTERY LS145003PFRP
The bobbin construction of the LS range enables the maximum loading of active materials and the correspondingly maximum energy. With its remarkably low self-discharge, it perfectly matches long-term (from five to 20 years plus) applications featuring a few µA base currents and periodic pulses, typically in the 5-150 mA range.
Lithium Thionyl Chloride AA Battery
Applications
Utility metering, internet of things, tracking systems, alarms and security, connected sensors, medical devices
Technical specifications
Attributes
| Capacity | 2.6 Ah |
|---|---|
| Voltage | 3.67 V |
| Type | primary battery |
| Model | ls |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Delivery usually within ( 2 ) days
